!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9), WORK GLOVE PREMIUM, ANSI CUT LEVEL A8 SAFETY CUFF

LEATHER GLOVES, L (9), WORK GLOVE PREMIUM, ANSI CUT LEVEL A8 SAFETY CUFF

HEXARMOR

LEATHER GLOVES, L (9), WORK GLOVE PREMIUM, ANSI CUT LEVEL A8 SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), WORK GLOVE PREMIUM, ANSI CUT LEVEL A8 SAFETY CUFF

LEATHER GLOVES, L (9), WORK GLOVE PREMIUM, ANSI CUT LEVEL A8 SAFETY CUFF

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5039-9
  • Mfr. Model # 5039-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These grey HexArmor steel/leather 5039 leather gloves are size large and are made with cotton and cowhide leather. In addition, they have nylon stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 5. They include a safety cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA8
  • StandardsANSI/ISEA 105, EN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialCotton
  • Glove Back ColourGrey
  • Palm MaterialSplit Cowhide
  • Size- AlphaL
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load5,637 g
  • Cut-Resistance Coverage Full
  • Stitching Material Nylon
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Material Cowhide
  • Series SteelLeather(R) 5039
  • Size- Numeric 9
  • Internal Reinforcement Material Superfabric(R)
  • ANSI/ISEA Puncture Level 5
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list