!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, UNLINED, WING THUMB, SIZE L/9, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, UNLINED, WING THUMB, SIZE L/9, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, UNLINED, WING THUMB, SIZE L/9, BROWN, LEATHER/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, UNLINED, WING THUMB, SIZE L/9, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, UNLINED, WING THUMB, SIZE L/9, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.85 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3213DPL
  • Mfr. Model # MU3213DPL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This pair of size large/9 brown driver gloves is gunn cut and equipped with wing thumbs. These leather gloves are unlined, featuring Kevlar(R) stitching for added resilience.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradeStandard
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove Back MaterialCowhide
  • Arc Flash PPE Category4
  • SeriesMU3213DP
  • Size- Numeric9
  • Includes Double PalmYes
  • Cuff MaterialLeather
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Needlestick Force - PalmNot Tested
  • ANSI/ISEA Puncture LevelNot Rated
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level Not Tested
  • Stitching Material Kevlar(R)
  • Glove Length 9 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Glove Back Colour Grey
  • Palm Material Cowhide
  • ATPV Rating 52.7 cal/sq cm
  • Size- Alpha L
  • Knuckle Protection Material Leather
  • Palm Colour Brown
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Brown, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list