COLD PROTECTION GLOVES, WING THUMB/GUNN CUT, 10 1/2 IN L, BLUE/YELLOW, COWHIDE/LEATHER/COTTON
COLD PROTECTION GLOVES, WING THUMB/GUNN CUT, 10 1/2 IN L, BLUE/YELLOW, COWHIDE/LEATHER/COTTON
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Work safely in cold weather with these Gunn cut blue and yellow gloves. These durable cowhide leather gloves have a cotton and canvas back and a wing thumb. These gloves are 10.5 inches long and are insulated with a heavy pile lining to keep your hands warm.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Insulated Yes
Glove Length 10 3/4 in
Thumb Style Wing
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Yellow
Palm Material Cowhide
Size- Alpha L
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Split
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Hand Protection Style Glove
Finger Coverage Full Finger
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Classic
Size- Numeric 9
Palm Colour Blue
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 2 3/4 in
Colour Blue, Yellow
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.79
/ PAIR
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.09
/ PAIR