LEATHER GLOVES, L (9), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK
LEATHER GLOVES, L (9), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK
CAIMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black Caiman Heatrac leather gloves are size large and are made with fleece and goat grain leather. In addition, they have polyester stitching, are cold-insulated, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Stitching Material Polyester
Glove Length 10 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Minimum Temperature 10 Degrees F
Glove Back Material Fleece
Series Heatrac(R)
Size- Numeric 9
Includes Double Palm No
Cuff Material Goatskin, Fleece
EN 388 Impact Rated No
Glove Construction Cut and Sewn
Cuff Length 2 in
Colour Black
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Glove Hand Style Left and Right
Glove Insulation Material Heatrac(R)
Glove Liner Material Fleece
Oil-Resistant No
Glove Back Colour Black
Palm Material Goatskin
Size- Alpha L
Glove Insulation Weight 100 g
Palm Colour Black
Cuff Colour Black
Leather Palm Process Split
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)