!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9), PIG GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

LEATHER GLOVES, L (9), PIG GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

CAIMAN

LEATHER GLOVES, L (9), PIG GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), PIG GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

LEATHER GLOVES, L (9), PIG GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23K069
  • Mfr. Model # 2960-5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black/gold Caiman Heatrac leather gloves are size large and are made with fleece, neoprene, pig grain leather, polyester. In addition, they have polyester stitching, are cold-insulated, and a wing thumb style. They are full-finger and feature padded palms and are waterproof and windproof.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialPolyester
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialHeatrac(R)
  • Leather GradePremium
  • Minimum Temperature-20 Degrees F
  • Glove FeaturesPadded Palm, Waterproof, Windproof
  • Palm MaterialGrain Pigskin
  • Size- AlphaL
  • Knuckle Protection MaterialNeoprene
  • Includes Double PalmNo
  • Cuff MaterialPolyester
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Cuff Length2 1/2 in
  • ColourBlack, Gold
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 12 in
  • Thumb Style Wing
  • Glove Liner Material Fleece
  • Oil-Resistant No
  • Glove Back Colour Black
  • Glove Back Material Neoprene, Polyester
  • Series Heatrac(R) M.A.G.(TM)
  • Size- Numeric 9
  • Glove Insulation Weight 100 g
  • Palm Colour Black, Gold
  • Cuff Colour Black
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list