!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE L(9), WHITE, GOATSKIN STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), WHITE, GOATSKIN STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE L(9), WHITE, GOATSKIN STEELLEATHER/SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE L(9), WHITE, GOATSKIN STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), WHITE, GOATSKIN STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.66 / pair

EHC: EHC :
Min Qty 12 = $1,543.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5033-9
  • Mfr. Model # 5033-L (9)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.44 lbs

Product Details

These large size 9, heavy duty, white Steelleather(R) and Superfabric(R) safety gloves are cut-resistant and have an extra protection knuckle patch. These drivers-style gloves also have a full leather heavy duty construction and are made from goatskin.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level1
  • ANSI/ISEA Cut LevelA6
  • Stitching MaterialNylon
  • InsulatedNo
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Minimum Temperature1 Degrees F
  • Glove Back MaterialGoatskin
  • SeriesSteelLeather(R) 5033
  • Size- Numeric9
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating4X33F
  • Glove CutGunn
  • Internal Reinforcement MaterialSuperfabric(R)
  • Reflective BackingNo
  • Cuff Length2 1/4 in
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force101 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm and Knuckles
  • Finger Coverage Full Finger
  • Maximum Temperature 212 Degrees F
  • EN 407 Contact Heat Level 15 sec
  • Leather Coverage Style Full Leather
  • Glove Length 10 in
  • Thumb Style Keystone
  • Glove Liner Material SuperFabric(R)
  • Oil-Resistant No
  • Glove Back Colour White
  • Palm Material Goatskin
  • Size- Alpha L
  • Knuckle Protection Material SuperFabric(R)
  • Palm Colour White
  • Cuff Colour White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 3,551 g
  • Colour Grey, White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list