COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, SZ LARGE/9, BEIGE/YELLOW, COWHIDE/THINSULATE
COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, SZ LARGE/9, BEIGE/YELLOW, COWHIDE/THINSULATE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Work safely in cold weather with these cold protection gloves. These size large gloves have a wing thumb for comfort, a safety cuff for wrist protection, and are insulated with Thinsulate(TM) to keep your hands warm. These beige and yellow gloves have a cowhide palm.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Stitching Material Cotton, Polyester
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Classic
Size- Numeric 9
Palm Colour Beige
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 2 3/4 in
Colour Beige, Yellow
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Glove Length 10 3/4 in
Thumb Style Wing
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Blue/Yellow
Palm Material Cowhide
Size- Alpha L
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.72
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.25
/ PAIR
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.98
/ PAIR