LEATHER DRIVERS GLOVES, L (9), PIGSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BEIGE
LEATHER DRIVERS GLOVES, L (9), PIGSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BEIGE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These beige Condor leather gloves are size large and are made with pigskin leather. In addition, they have polyester stitching, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour Beige
Palm Material Pigskin
Size- Numeric 9
Palm Colour Beige
Reflective Backing No
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Pigskin
Size- Alpha L
Includes Double Palm No
Glove Cut Gunn
Colour Beige
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.17
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.76
/ pair