LEATHER DRIVERS GLOVES, L (9), COWHIDE, KEYSTONE THUMB, POLYESTER, BEIGE
LEATHER DRIVERS GLOVES, L (9), COWHIDE, KEYSTONE THUMB, POLYESTER, BEIGE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These cream Condor leather gloves are size large and are made with cotton jersey and cowhide leather. In addition, they have polyester stitching, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated Yes
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Cotton Jersey
Glove Liner Material Cotton Jersey
Oil-Resistant No
Glove Back Material Cowhide
Series Condor
Size- Numeric 9
Includes Double Palm No
Cuff Material Leather
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 6
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Length 9 1/2 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour Beige
Palm Material Cowhide
Size- Alpha L
Glove Insulation Weight 9 g
Palm Colour Beige
Cuff Colour Beige
Leather Palm Process Grain
Reflective Backing No
Colour Cream
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.97
/ PAIR
TILLMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.50
/ PAIR