!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, BLUE

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, BLUE

CONDOR

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, BLUE

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, BLUE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.66 / pair

EHC: EHC :
Min Qty 12 = $163.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR3BA34
  • Mfr. Model # 3BA34
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

These blue/yellow Condor leather gloves are size large and are made with polyester fleece and cowhide leather. In addition, they have polyester stitching, and a wing thumb style. They are full-finger and have a gauntlet cuff.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourBlue
  • Palm MaterialCowhide
  • Size- AlphaL
  • Includes Double PalmNo
  • Cuff MaterialRubberized Cotton
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • ColourBlue, Yellow
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Sold As Pair
  • Glove Length 12 1/4 in
  • Thumb Style Wing
  • Glove Liner Material Polyester Fleece
  • Oil-Resistant No
  • Glove Back Material Cotton
  • Series Condor
  • Size- Numeric 9
  • Palm Colour Beige
  • Cuff Colour Blue, Yellow
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 4 3/4 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list