!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MITTS, PILE-LINED/WING THUMB, SZ LARGE/9/11 IN, BEIGE, GRAIN LEATHER/COWHIDE

MITTS, PILE-LINED/WING THUMB, SZ LARGE/9/11 IN, BEIGE, GRAIN LEATHER/COWHIDE

BOB DALE

MITTS, PILE-LINED/WING THUMB, SZ LARGE/9/11 IN, BEIGE, GRAIN LEATHER/COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTS, PILE-LINED/WING THUMB, SZ LARGE/9/11 IN, BEIGE, GRAIN LEATHER/COWHIDE

MITTS, PILE-LINED/WING THUMB, SZ LARGE/9/11 IN, BEIGE, GRAIN LEATHER/COWHIDE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG803PL
  • Mfr. Model # 50-9-803PL
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.47 lbs

Product Details

Protect your hands and keep them warm with these pile-lined slip-on mitts. Made with a wing thumb, these beige cowhide leather mitts are size large and 11 inches long.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedYes
  • Glove Length11 1/2 in
  • Thumb StyleWing
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourBeige
  • Palm MaterialCowhide
  • Size- AlphaL
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Mitt
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Glove Insulation Material Acrylic
  • Glove Liner Material Acrylic
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 9
  • Palm Colour Beige
  • Leather Palm Process Grain
  • Reflective Backing No
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list