GLOVE, HI-VIS, WING THUMB, WATER REPEL, 6 1/4 IN CUFF, SZ L, COWHIDE/THINSULATE/KEVLAR, PR
GLOVE, HI-VIS, WING THUMB, WATER REPEL, 6 1/4 IN CUFF, SZ L, COWHIDE/THINSULATE/KEVLAR, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands safe with these grain cowhide leather gloves with wing thumbs and shirred elastic, 6.25-inch gauntlet cuffs with high-visibility strips. These water-repellant gloves are insulated with Thinsulate(TM), making them cozy. This pair is size large.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Oil-Resistant No
Glove Features High-Visibility
Palm Material Cowhide
Size- Alpha L
High-Visibility Features High-Visibility Cuff
Palm Colour Beige
Cuff Colour Grey
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 6 1/4 in
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Glove Length 14 1/2 in
Thumb Style Wing
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour Beige
Glove Back Material Cowhide
Series Classic
Size- Numeric 9
Includes Double Palm No
Cuff Material Cowhide
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing Yes
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)
Alternate Products
GANDER BRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.70
/ pair