!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, WING THUMB, DOUBLE PALM, SPLIT BACK, SIZE L/9, WHITE, LEATHER, PAIR

FITTER GLOVE, WING THUMB, DOUBLE PALM, SPLIT BACK, SIZE L/9, WHITE, LEATHER, PAIR

BOB DALE

FITTER GLOVE, WING THUMB, DOUBLE PALM, SPLIT BACK, SIZE L/9, WHITE, LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, WING THUMB, DOUBLE PALM, SPLIT BACK, SIZE L/9, WHITE, LEATHER, PAIR

FITTER GLOVE, WING THUMB, DOUBLE PALM, SPLIT BACK, SIZE L/9, WHITE, LEATHER, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-1-650L
  • Mfr. Model # 60-1-650-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These size large/9, white fitter gloves come equipped with double palm padding for comfort. The gloves feature wing thumbs, gauntlet cuffs, and have split back leather backing.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourGrey
  • Palm MaterialCowhide
  • Size- AlphaL
  • Includes Double PalmNo
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Glove Length 12 3/4 in
  • Thumb Style Wing
  • Glove Liner Material Cotton Fleece
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Series Gander Brand
  • Size- Numeric 9
  • Palm Colour Beige
  • Reflective Backing No
  • Colour Grey, Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list