!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER WINTER GLOVE, WING THUMB, SZ LARGE/9, SPLIT LEATHER/FLEECE, PR

FITTER WINTER GLOVE, WING THUMB, SZ LARGE/9, SPLIT LEATHER/FLEECE, PR

BOB DALE

FITTER WINTER GLOVE, WING THUMB, SZ LARGE/9, SPLIT LEATHER/FLEECE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER WINTER GLOVE, WING THUMB, SZ LARGE/9, SPLIT LEATHER/FLEECE, PR

FITTER WINTER GLOVE, WING THUMB, SZ LARGE/9, SPLIT LEATHER/FLEECE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG273
  • Mfr. Model # 30-9-273
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 892
  • Shipping Weight 0.39 lbs

Product Details

Protect your hands from minor cuts and the cold with these standard quality fitters gloves with split leather palms. Lined with cotton fleece, this pair is winter friendly and comes with wing thumbs. These gloves are available in pairs and are size L/9.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialPolyester
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialFleece
  • Glove Liner MaterialCotton Fleece
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Size- Numeric9
  • Palm ColourGrey, Yellow
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length2 3/4 in
  • ColourGrey, Yellow
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 11 in
  • Thumb Style Wing
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Blue/Yellow
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Split
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list