!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER RODEO QUEEN GLOVE, SHIRRED CUFF, SIZE L/8, COWHIDE, PR

LEATHER RODEO QUEEN GLOVE, SHIRRED CUFF, SIZE L/8, COWHIDE, PR

BOB DALE

LEATHER RODEO QUEEN GLOVE, SHIRRED CUFF, SIZE L/8, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER RODEO QUEEN GLOVE, SHIRRED CUFF, SIZE L/8, COWHIDE, PR

LEATHER RODEO QUEEN GLOVE, SHIRRED CUFF, SIZE L/8, COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-376-8
  • Mfr. Model # 20-1-376-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Slip your hands into these comfortably protective leather Rodeo Queen gloves. These cowhide gloves have shirred cuffs and are specifically designed for small hands. Each size large/8 pair is sold individually.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourBeige
  • Palm MaterialCowhide
  • Size- AlphaL
  • Includes Double PalmNo
  • Glove CutGunn
  • Reflective BackingNo
  • ColourTan
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Glove Length 9 3/4 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 6
  • Palm Colour Beige
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list