!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S GLOVE, WING THUMB, SZ L, LEATHER/THINSULATE, BLUE / YELLOW, PAIR

WOMEN'S GLOVE, WING THUMB, SZ L, LEATHER/THINSULATE, BLUE / YELLOW, PAIR

BOB DALE

WOMEN'S GLOVE, WING THUMB, SZ L, LEATHER/THINSULATE, BLUE / YELLOW, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S GLOVE, WING THUMB, SZ L, LEATHER/THINSULATE, BLUE / YELLOW, PAIR

WOMEN'S GLOVE, WING THUMB, SZ L, LEATHER/THINSULATE, BLUE / YELLOW, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG30-9-473TFLW
  • Mfr. Model # 30-9-473TFLW
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Stay safe in these blue and yellow, leather gloves lined with Thinsulate(TM). They have wing thumbs and are size large, women's. You can get them in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedYes
  • Glove Length10 in
  • Thumb StyleWing
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back ColourYellow
  • Palm MaterialCowhide
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Thinsulate(TM)
  • Oil-Resistant No
  • Glove Back Material Cotton Canvas
  • Series Classic
  • Palm Colour Blue
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list