!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI CUT LEVEL A5

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI CUT LEVEL A5

MCR SAFETY

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI CUT LEVEL A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI CUT LEVEL A5

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI CUT LEVEL A5

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.25 / pair

EHC: EHC :
Min Qty 12 = $399.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3601KXXXL
  • Mfr. Model # 3601KXXXL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.295 lbs

Product Details

These white MCR Safety 3601K leather gloves are size XXX-large and are made with Kevlar and goatskin leather. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A5. They have a shirred slip-on cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • Sold AsDozen
  • StandardsANSI/ISEA 105
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back MaterialGoatskin
  • ATPV Rating37.5 cal/sq cm
  • Size- Alpha3XL
  • Includes Double PalmNo
  • Glove CutGunn
  • ANSI/ISEA Abrasion Cycles2944
  • ColourWhite
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Thumb Style Straight
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour White
  • Palm Material Goatskin
  • Series 3601K
  • Size- Numeric 12
  • Palm Colour White
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level 3
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list