!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, FULL

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, FULL

BOB DALE

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, FULL

LEATHER DRIVERS GLOVES, 3XL (12), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, FULL

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.85 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10699X3L
  • Mfr. Model # 20-1-10699-X3L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.925 lbs

Product Details

These natural BDG Arc Tek 20-1-10699 leather gloves are size XXX-large and are made with TPR and goatskin leather. In addition, they have Kevlar stitching, are impact-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a gauntlet cuff, and feature high-visibility, padded palms, and a high-visibility cuff.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourWhite
  • Glove Back MaterialGoatskin
  • ATPV Rating60 cal/sq cm
  • Size- Alpha3XL
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Cuff Length5 in
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Load2,200 g
  • ColourNatural
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Features High-Visibility, Padded Palm
  • Palm Material Goatskin
  • Series Arc Tek
  • Size- Numeric 12
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey
  • Glove Cut Gunn
  • Internal Reinforcement Material Para-Aramid
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Force 6.5 kN
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list