!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVE, WING THUMB, SAFETY CUFF, SIZE 3XL/12, PREMIUM COWHIDE, PR

WORK GLOVE, WING THUMB, SAFETY CUFF, SIZE 3XL/12, PREMIUM COWHIDE, PR

BOB DALE

WORK GLOVE, WING THUMB, SAFETY CUFF, SIZE 3XL/12, PREMIUM COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVE, WING THUMB, SAFETY CUFF, SIZE 3XL/12, PREMIUM COWHIDE, PR

WORK GLOVE, WING THUMB, SAFETY CUFF, SIZE 3XL/12, PREMIUM COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG401281ECU3XL
  • Mfr. Model # 40-1-281ECU-X3L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Made of premium cowhide and sporting safety cuffs, these durable work gloves provide great protection while you're at work. They have wing thumbs, are size XXX-large (12), and are sold by the pair.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelNot Tested
  • Stitching MaterialPolyester
  • Glove Length11 1/4 in
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Size- Numeric12
  • Palm ColourGrey
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourBlue, Tan, Yellow
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Blue/Yellow
  • Palm Material Cowhide
  • Size- Alpha 3XL
  • Includes Double Palm No
  • Glove Cut Gunn
  • Cuff Length 3 1/4 in
  • ANSI/ISEA Puncture Level 0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list