!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, 2XL (11), GOATSKIN, ANSI CUT LEVEL A4, FULL

LEATHER DRIVERS GLOVES, 2XL (11), GOATSKIN, ANSI CUT LEVEL A4, FULL

IRONCLAD

LEATHER DRIVERS GLOVES, 2XL (11), GOATSKIN, ANSI CUT LEVEL A4, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, 2XL (11), GOATSKIN, ANSI CUT LEVEL A4, FULL

LEATHER DRIVERS GLOVES, 2XL (11), GOATSKIN, ANSI CUT LEVEL A4, FULL

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.08 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49GV10
  • Mfr. Model # G-ILD-IMPC5-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.591 lbs

Product Details

These brown Ironclad Ultimate 360-degree leather gloves are size XX-large and are made with HPPE, TPR, and goatskin leather. In addition, they have Kevlar stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 3542. They feature pinch-point protection.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length10 11/32 in
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradeStandard
  • Glove Back ColourYellow
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category0
  • Size- Alpha2XL
  • Knuckle Protection MaterialTPR
  • Palm ColourYellow
  • Cuff ColourYellow
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package24
  • ANSI/ISEA Abrasion Cycles3386
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force67 N
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material HeatKeep(R)
  • Glove Liner Material HPPE
  • Oil-Resistant No
  • Glove Features Pinch-Point Protection
  • Palm Material Goatskin
  • Series Ultimate 360 Degrees
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 3542
  • Glove Cut Gunn
  • Internal Reinforcement Material HPPE
  • Reflective Backing No
  • Cuff Length 2 in
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 2,091 g
  • Colour Brown
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list