CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, XXL/11, 11 IN L, ORANGE/WHITE, GOATSKIN, PR
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, XXL/11, 11 IN L, ORANGE/WHITE, GOATSKIN, PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These general purpose gloves are XX-large, 11 inches long, and fit a size 11. They are white with bright orange fingertips. They have a reinforced thumb crotch and are made from goatskin leather. They are ANSI puncture level three, and ANSI cut level A5.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant No
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha 2XL
High-Visibility Features High-Visibility Fingertips
Palm Colour White
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Orange, White
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour OrangeWhite
Glove Back Material Goatskin
Series Cut-X 20-1-1891
Size- Numeric 11
Includes Double Palm No
Cuff Colour Orange, White
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N
Country of Origin China
(subject to change)