!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT-RESISTANT GLOVES, SZ XXL/11, 10 IN L, CUT LEVEL A4, WHITE, GOATSKIN/KEVLAR

IMPACT-RESISTANT GLOVES, SZ XXL/11, 10 IN L, CUT LEVEL A4, WHITE, GOATSKIN/KEVLAR

SUPERIOR GLOVE

IMPACT-RESISTANT GLOVES, SZ XXL/11, 10 IN L, CUT LEVEL A4, WHITE, GOATSKIN/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT-RESISTANT GLOVES, SZ XXL/11, 10 IN L, CUT LEVEL A4, WHITE, GOATSKIN/KEVLAR

IMPACT-RESISTANT GLOVES, SZ XXL/11, 10 IN L, CUT LEVEL A4, WHITE, GOATSKIN/KEVLAR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKGVBEXX
  • Mfr. Model # 378GKGVBE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

These size XX-large/11 impact-resistant gloves are 10 inches in length and made from goatskin with a Kevlar lining. These white comfort fit gloves are reinforced at the palm and knuckles and are cut level A4 and puncture level 4.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA6
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialKevlar(R)
  • Size- Alpha2XL
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force125 N
  • Cut-Resistance Coverage Full
  • Glove Length 10 1/4 in
  • Cuff Style Safety
  • Palm Material Goatskin, Leather
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load Greater than 1,000 g
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list