DURAHIDE M-PACT LEATHER DRIVERS GLOVES, 2XL (12), PIGSKIN, ANSI IMPACT LEVEL 2
DURAHIDE M-PACT LEATHER DRIVERS GLOVES, 2XL (12), PIGSKIN, ANSI IMPACT LEVEL 2
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
With a 360-degree cut liner, top-grain leather palm construction, and TPR reinforced Gunn cut full finger style, these size XX-large/11 gloves offer an ANSI cut level of A9 and impact resistance. They have an elastic cuff and closure, TPR knuckle padding, a leather glove back, and are tan and black in colour.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A9
Stitching Material Cotton, Polyester
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Hook-and-Loop
Leather Grade Standard
Glove Back Colour Tan
Glove Back Material Pigskin
Series LDMP-C75
Size- Numeric 12
Includes Double Palm No
Cuff Colour Tan
EN 388 Impact Rated Yes
Internal Reinforcement Material Para-Aramid
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105, EN 388
Thumb Style Keystone
Glove Liner Material Aramid
Oil-Resistant Yes
Glove Features Pinch-Point Protection
Palm Material Pigskin
Size- Alpha 2XL
Knuckle Protection Material TPR
Cuff Material Leather
EN 388 Rating 4X43FP
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 1 in
ANSI/ISEA Puncture Level 3
ANSI/ISEA Cut Load 7,300 g
Colour Tan
Country of Origin China
(subject to change)