!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, 2XL (11), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2

LEATHER GLOVES, 2XL (11), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2

BOB DALE

LEATHER GLOVES, 2XL (11), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 2XL (11), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2

LEATHER GLOVES, 2XL (11), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.41 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10695X2L
  • Mfr. Model # 20-1-10695-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.25 lbs

Product Details

These yellow BDG Deny 20-1-10695 leather gloves are size XX-large and are made with cotton fleece, PVC, and goatskin leather. In addition, they have Kevlar stitching, and have a keystone thumb style. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of XXXXXP.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Impact Level2
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourYellow
  • Palm MaterialGoatskin
  • Size- Alpha2XL
  • Knuckle Protection MaterialPVC
  • Cuff MaterialGoatskin
  • EN 388 RatingXXXXXP
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourYellow
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated No
  • Standards EN 388
  • Thumb Style Keystone
  • Glove Liner Material Cotton Fleece
  • Oil-Resistant No
  • Glove Back Material Goatskin
  • Series Deny
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Colour Yellow
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Impact Force 6.5 kN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list