!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, 2XL (12), ANSI CUT LEVEL A5, DURAHIDE LEATHER, NEEDLESTICK-RESISTANT

LEATHER GLOVES, 2XL (12), ANSI CUT LEVEL A5, DURAHIDE LEATHER, NEEDLESTICK-RESISTANT

MECHANIX WEAR

LEATHER GLOVES, 2XL (12), ANSI CUT LEVEL A5, DURAHIDE LEATHER, NEEDLESTICK-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 2XL (12), ANSI CUT LEVEL A5, DURAHIDE LEATHER, NEEDLESTICK-RESISTANT

LEATHER GLOVES, 2XL (12), ANSI CUT LEVEL A5, DURAHIDE LEATHER, NEEDLESTICK-RESISTANT

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXNSIND91012
  • Mfr. Model # NSIND-91-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These yellow Mechanix Wear Industrial Needle Stick leather gloves are size XX-large and are made with EVA, cotton, Kevlar, polyester, SBR, Spandex, and leather. In addition, they are cut-/needlestick-/puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They have a gauntlet cuff, and an EN 388 Rating of 4X43E. They feature padded knuckles cut resistance, ergonomic fit, comfort, high-visibility backing and cuff.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradeStandard
  • ANSI/ISEA Needlestick Level - Fingertips2
  • Glove Back ColourYellow
  • Glove Back MaterialLeather
  • SeriesNSIND-91
  • Size- Numeric12
  • Knuckle Protection MaterialEVA Padding
  • Palm ColourGrey
  • Cuff ColourYellow
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingYes
  • ANSI/ISEA Needlestick Force - Fingertips6 N
  • Cuff Length4 in
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load2,200 g
  • ColourYellow
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 10 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Fibre
  • Oil-Resistant No
  • ANSI/ISEA Needlestick Level - Palm 2
  • Glove Features High-Visibility, Padded Knuckles
  • Palm Material Durahide Leather
  • Size- Alpha 2XL
  • High-Visibility Features High-Visibility Backing and Cuff
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 4X43E
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Needlestick Force - Palm 6 N
  • ANSI/ISEA Abrasion Cycles Greater than 3,000
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force Greater Than 10 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list