LEATHER GLOVES, 2XL, SYNTHETIC LEATHER, ANSI IMPACT LEVEL 2, ANSI CUT LEVEL A6
LEATHER GLOVES, 2XL, SYNTHETIC LEATHER, ANSI IMPACT LEVEL 2, ANSI CUT LEVEL A6
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/grey leather gloves are size XX-large and are made with aramid, polyester, steel, and TPR. In addition, they have Kevlar stitching, are abrasion-/impact-resistant, puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger and have a slip-on cuff for easy on/off.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Length 9 in
Thumb Style Keystone
Glove Liner Material Aramid, Polyester, Steel
Oil-Resistant No
Glove Back Material Goatskin
Arc Flash PPE Category Not Applicable
Size- Alpha 2XL
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 3,000 g
Colour Black, Grey
Hand Protection Style Glove
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A6
Stitching Material Kevlar(R)
Sold As Pair
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Slip-On
Leather Grade Premium
Glove Back Colour Grey
Palm Material Synthetic Leather
Series 20-1-5000
Knuckle Protection Material TPR
Palm Colour Grey
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 1
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin Pakistan
(subject to change)