LEATHER GLOVES, 2XL (11), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE
LEATHER GLOVES, 2XL (11), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE
CAIMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black Caiman Heatrac leather gloves are size XX-large and are made with fleece and goat grain leather. In addition, they have polyester stitching, are cold-insulated, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Stitching Material Polyester
Glove Length 10 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Minimum Temperature 10 Degrees F
Glove Back Material Fleece
Series Heatrac(R)
Size- Numeric 11
Includes Double Palm No
Cuff Material Goatskin, Fleece
EN 388 Impact Rated No
Glove Construction Cut and Sewn
Cuff Length 2 in
Colour Black
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Glove Hand Style Left and Right
Glove Insulation Material Heatrac(R)
Glove Liner Material Fleece
Oil-Resistant No
Glove Back Colour Black
Palm Material Goatskin
Size- Alpha 2XL
Glove Insulation Weight 100 g
Palm Colour Black
Cuff Colour Black
Leather Palm Process Split
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)