COLD CONDITION DRIVERS GLOVES, SLIP-ON/ELASTIC CUFF, XXL, BLACK, GOATSKIN BACK
COLD CONDITION DRIVERS GLOVES, SLIP-ON/ELASTIC CUFF, XXL, BLACK, GOATSKIN BACK
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black, durable driver's gloves have a 10-inch length with a slip-on/elastic cuff. These XX-large gloves have a grain goatskin back and palm with a keystone thumb style.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Stitching Material Cotton Polyester Yarn
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Goatskin
ATPV Rating Not Tested
Size- Alpha 2XL
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Colour Black
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Glove Length 10 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Black
Palm Material Goatskin
Series Classic
Size- Numeric 11
Palm Colour Black
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)