!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/11, 11 IN L, BLK/ORANGE, GOATSKIN, PR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/11, 11 IN L, BLK/ORANGE, GOATSKIN, PR

BDG

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/11, 11 IN L, BLK/ORANGE, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/11, 11 IN L, BLK/ORANGE, GOATSKIN, PR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/11, 11 IN L, BLK/ORANGE, GOATSKIN, PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.24 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20910761X2L
  • Mfr. Model # 20-9-10761-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These XX-large, size 11, 11-inch long black goatskin leather gloves have high-visibility orange fingertips. They are cut-resistant to ANSI cut level A5 standards, making it safe to work around sharp edges. These gloves have a knit cuff and a reinforced thumb crotch, and they are ANSI puncture level four.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialPolyester
  • Leather Coverage StyleFull Leather
  • Glove Length10 in
  • Thumb StyleWing
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourBlack/Orange
  • Glove Back MaterialGoatskin
  • SeriesDeny 20-9-10761
  • Size- Numeric11
  • Includes Double PalmNo
  • Cuff ColourBlack, Orange
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force100 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Insulated Yes
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Aramid
  • Oil-Resistant Yes
  • Glove Features High-Visibility
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • High-Visibility Features High-Visibility Fingertips
  • Palm Colour Black
  • EN 388 Impact Rated No
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 2,200 g
  • Colour Black, Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list