!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, XXL, 2¼ IN SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

WORK GLOVES, XXL, 2¼ IN SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

MECHANIX WEAR

WORK GLOVES, XXL, 2¼ IN SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, XXL, 2¼ IN SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

WORK GLOVES, XXL, 2¼ IN SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.18 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDCW75012
  • Mfr. Model # LDCW-75-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These CE/EN-certified, XX-large, beige work gloves have a two 1/4-inch shirred elastic wrist with a slip-on cuff. They are made of cowhide with full finger coverage. These driving gloves are abrasion- and water-resistant. They have a keystone thumb style, which makes them ideal for applications such as landscaping and home improvement.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • StandardsEN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesWater Resistant, Keystone Thumb Design, Gun Cut Finger Design, Stretch-Elastic Cuff
  • Palm MaterialCowhide
  • Size- Alpha2XL
  • Includes Double PalmNo
  • Cuff MaterialStretch-Elastic
  • EN 388 Rating1132X
  • Glove CutGunn
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series Durahide
  • Size- Numeric 12
  • Palm Colour Beige
  • Cuff Colour Tan
  • EN 388 Impact Rated No
  • Glove Construction Seamless Knit
  • Cuff Length 2 1/4 in
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories