!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, 2XL/11, COWHIDE, PREMIUM, GLOVE, FULL FINGER, SAFETY CUFF, ACRYLIC, 1 PAIR, BEIGE

LEATHER GLOVES, 2XL/11, COWHIDE, PREMIUM, GLOVE, FULL FINGER, SAFETY CUFF, ACRYLIC, 1 PAIR, BEIGE

BOB DALE

LEATHER GLOVES, 2XL/11, COWHIDE, PREMIUM, GLOVE, FULL FINGER, SAFETY CUFF, ACRYLIC, 1 PAIR, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 2XL/11, COWHIDE, PREMIUM, GLOVE, FULL FINGER, SAFETY CUFF, ACRYLIC, 1 PAIR, BEIGE

LEATHER GLOVES, 2XL/11, COWHIDE, PREMIUM, GLOVE, FULL FINGER, SAFETY CUFF, ACRYLIC, 1 PAIR, BEIGE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.50 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG30-9-373A-X2L
  • Mfr. Model # 30-9-373-A-X2L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Protect your hands at work with these blue and gold leather fitter gloves.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialPolyester
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialAcrylic
  • Glove Liner MaterialAcrylic
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Size- Numeric11
  • Palm ColourBlue
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length2 3/4 in
  • ColourBlue, Yellow
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 10 3/4 in
  • Thumb Style Wing
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Yellow
  • Palm Material Cowhide
  • Size- Alpha 2XL
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Split
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list