!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER'S GLOVES, XXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

DRIVER'S GLOVES, XXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

BDG

DRIVER'S GLOVES, XXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER'S GLOVES, XXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

DRIVER'S GLOVES, XXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BEIGE, COWHIDE

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.23 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1581-13
  • Mfr. Model # 20-1-1581-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These XX-large, beige driver's gloves are made of cowhide with a slip-on cuff. They have full finger coverage with a keystone thumb. These are ideal for general-purpose applications.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length10 3/4 in
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • SeriesClassic
  • Size- Numeric11
  • Palm ColourBeige
  • Cuff ColourTan
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourTan
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level Not Tested
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha 2XL
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Puncture Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list