!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVE, GUNN CUT, WING THUMB, UNLINED, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

WORK GLOVE, GUNN CUT, WING THUMB, UNLINED, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

WORK GLOVE, GUNN CUT, WING THUMB, UNLINED, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVE, GUNN CUT, WING THUMB, UNLINED, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

WORK GLOVE, GUNN CUT, WING THUMB, UNLINED, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3644M
  • Mfr. Model # MU3644M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.91 lbs

Product Details

Stitched with Kevlar(R) and fitted with gauntlet cuffs, this pair of brown, premium-grade leather gloves is designed to keep your hands protected. These size medium/8 work gloves are unlined, gunn cut, and have wing thumbs.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA2
  • InsulatedNo
  • Glove Length9 1/2 in
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourBrown
  • ATPV Rating28.6 cal/sq cm
  • Size- Numeric9
  • Palm ColourBrown
  • Cuff ColourBrown
  • Reflective BackingNo
  • ANSI/ISEA Needlestick Force - FingertipsNot Tested
  • ANSI/ISEA Abrasion Level3
  • ColourBrown
  • ANSI/ISEA Heat Level 3
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Back Material Leather
  • Size- Alpha M
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Glove Cut Gunn
  • Pairs per Package 120
  • ANSI/ISEA Needlestick Force - Palm Not Tested
  • ANSI/ISEA Puncture Level 3
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list