!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES,M SZ,LEATHER,PR

LEATHER GLOVES,M SZ,LEATHER,PR

MECHANIX WEAR

LEATHER GLOVES,M SZ,LEATHER,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES,M SZ,LEATHER,PR

LEATHER GLOVES,M SZ,LEATHER,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDDHPX75009
  • Mfr. Model # LDDH-PX75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleElastic
  • Leather GradeStandard
  • ANSI/ISEA Needlestick Level - Fingertips2
  • Glove Back ColourTan
  • Palm MaterialDurahide Leather
  • Size- AlphaM
  • Includes Double PalmNo
  • Cuff MaterialLeather
  • EN 388 Rating3X42E
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Needlestick Force - Palm6 N
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force149 N
  • ColourBlack
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A6
  • Stitching Material Tricot
  • Sold As Pair
  • Standards ANSI, EN388
  • Thumb Style Keystone
  • Glove Liner Material High-Tensile Strength Fibers
  • Oil-Resistant No
  • ANSI/ISEA Needlestick Level - Palm 2
  • Glove Back Material Leather
  • Series LDDH-X75
  • Size- Numeric 9
  • Palm Colour Black
  • Cuff Colour Black/Tan
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Needlestick Force - Fingertips 6 N
  • Cuff Length 1 in
  • ANSI/ISEA Cut Load 3,000 g
  • Glove Coating Coverage Uncoated
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list