!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, KNIT CUFF, COTTON

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, KNIT CUFF, COTTON

CONDOR

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, KNIT CUFF, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, KNIT CUFF, COTTON

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, KNIT CUFF, COTTON

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1AD97
  • Mfr. Model # 1AD97
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

These red Condor leather gloves are size large and are made with cotton. In addition, they have polyester stitching, and straight thumb style. They are full-finger and have a knit cuff.

Technical Specs

  • ItemLeather Glove
  • Glove StyleCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Leather Palm MaterialCowhide
  • Palm TypeLeather Palm
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- AlphaL
  • Glove Lining MaterialCotton
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Reflective BackingNo
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Left and Right
  • Finger Coverage Full Finger
  • Size- Numeric 9
  • Glove Construction Cut and Sewn
  • Minimum Temperature Not Rated
  • Series Condor
  • Silicone-Free No
  • Sold As Pair
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list