!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L, SNUG FIT SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLACK

LEATHER GLOVES, L, SNUG FIT SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLACK

WATSON GLOVES

LEATHER GLOVES, L, SNUG FIT SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L, SNUG FIT SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLACK

LEATHER GLOVES, L, SNUG FIT SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLACK

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9533WL
  • Mfr. Model # 9533W-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These black, large leather gloves have a snug-fit shirred elastic wrist with a gauntlet cuff. They have full finger coverage and a wing thumb. These work gloves are cold-insulated, which makes them ideal for welding, construction utilities, and industrial applications.

Technical Specs

  • ItemBlack Velvet Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove FeaturesLeft Hand Leather back Patch and Pulse Protector, Snug-fitting Shirred Elastic Wrist
  • Palm MaterialSplit Elkskin
  • Size- AlphaL
  • Cuff MaterialElk Split Leather
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • Hand Protection Style Glove
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Glove Insulation Material Wool
  • Glove Liner Material Cotton Fleece, Wool
  • Glove Back Colour Black
  • Glove Back Material Elk Split Leather
  • Series 9533T
  • Size- Numeric 9
  • Cuff Colour Black
  • Leather Palm Process Split
  • Reflective Backing No
  • Colour Black
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list