!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, STRAIGHT THUMB, SIZE M/8, WHITE, PREMIUM LEATHER/KEVLAR

DRIVER GLOVE, GUNN CUT, STRAIGHT THUMB, SIZE M/8, WHITE, PREMIUM LEATHER/KEVLAR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, STRAIGHT THUMB, SIZE M/8, WHITE, PREMIUM LEATHER/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, STRAIGHT THUMB, SIZE M/8, WHITE, PREMIUM LEATHER/KEVLAR

DRIVER GLOVE, GUNN CUT, STRAIGHT THUMB, SIZE M/8, WHITE, PREMIUM LEATHER/KEVLAR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.30 / PAIR

EHC: EHC :
Min Qty 12 = $399.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3601SKHVM
  • Mfr. Model # 3601SKHVM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Product Details

Protect your hands with this pair of size medium/8 Kevlar(R)-lined gloves. This pair of white drivers gloves is made with premium leather backing and come with straight thumbs. Gunn cut, the gloves are easy to slip on and off.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA5
  • Sold As10
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourWhite
  • Size- AlphaM
  • Palm ColourWhite
  • Cuff ColourWhite
  • Glove ConstructionCut and Sewn
  • Pairs per Package10
  • ANSI/ISEA Needlestick Force - PalmNot Tested
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Heat Level 3
  • Stitching Material Kevlar(R)
  • Standards ANSI/ISEA 105
  • Thumb Style Straight
  • Leather Grade Premium
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Back Material Leather
  • Size- Numeric 8
  • Cuff Material Leather
  • Glove Cut Gunn
  • Reflective Backing No
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Abrasion Level 3
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list