!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE S/7, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE S/7, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE S/7, BROWN, LEATHER/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE S/7, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE S/7, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.24 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3624KS
  • Mfr. Model # MU3624KS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.36 lbs

Product Details

Made with premium-grade leather, these brown driver gloves are lined with Kevlar(R) for additional protection. The size small/7 pair features a gunn cut and wing thumb.

Technical Specs

  • ItemGlove
  • Cut-Resistance CoveragePalm Side
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Cuff StyleElastic
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourBrown
  • ATPV Rating61.4 cal/sq cm
  • Size- Numeric7
  • Cuff MaterialLeather
  • Glove CutGunn
  • Pairs per Package120
  • ANSI/ISEA Needlestick Force - PalmNot Tested
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Heat Level 3
  • ANSI/ISEA Cut Level A4
  • Insulated Yes
  • Glove Length 9 1/2 in
  • Thumb Style Wing
  • Leather Grade Premium
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Back Material Leather
  • Size- Alpha L
  • Palm Colour Brown
  • Cuff Colour Brown
  • Reflective Backing No
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Abrasion Level 4
  • Colour Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list