!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLASSIC GLOVES, BLK/GRY, XS, GOATSKIN, GAUNTLET CUFF, ARAMID, POLYESTER, STEEL, ANSI/ISEA

CLASSIC GLOVES, BLK/GRY, XS, GOATSKIN, GAUNTLET CUFF, ARAMID, POLYESTER, STEEL, ANSI/ISEA

BDG

CLASSIC GLOVES, BLK/GRY, XS, GOATSKIN, GAUNTLET CUFF, ARAMID, POLYESTER, STEEL, ANSI/ISEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASSIC GLOVES, BLK/GRY, XS, GOATSKIN, GAUNTLET CUFF, ARAMID, POLYESTER, STEEL, ANSI/ISEA

CLASSIC GLOVES, BLK/GRY, XS, GOATSKIN, GAUNTLET CUFF, ARAMID, POLYESTER, STEEL, ANSI/ISEA

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-5005XS
  • Mfr. Model # 20-1-5005-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.31 lbs

Product Details

These black, grey Classic gloves are size X-small. They feature 360-degree coverage, durability, and genuine leather construction. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedNo
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialAramid, Polyester, Steel
  • Glove Liner MaterialAramid, Polyester, Steel
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourGrey
  • Glove Back MaterialGoatskin
  • SeriesClassic
  • Knuckle Protection MaterialTPR
  • Cuff MaterialCowhide
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length5 in
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Impact Force6.5 kN
  • ANSI/ISEA Puncture Force100 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A6
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Glove Length 14 in
  • Thumb Style Keystone
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Features 360 Degree Coverage, Durability, Genuine Leather
  • Palm Material Goatskin
  • Size- Alpha XS
  • Includes Double Palm No
  • Cuff Colour Grey
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Load 3,000 g
  • Colour Black, Grey
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list