!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVE,A5,LEFT AND RIGHT,WHITE,XL

LEATHER GLOVE,A5,LEFT AND RIGHT,WHITE,XL

RINGERS

LEATHER GLOVE,A5,LEFT AND RIGHT,WHITE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVE,A5,LEFT AND RIGHT,WHITE,XL

LEATHER GLOVE,A5,LEFT AND RIGHT,WHITE,XL

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.42 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL667-11
  • Mfr. Model # 667-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialNylon
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourWhite
  • Palm MaterialGoatskin
  • Size- AlphaXL
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • EN 388 Rating3X42EP
  • Glove CutClute
  • Internal Reinforcement MaterialHPPE
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles1,000
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Cut Load2,200 g
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 1
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
  • Thumb Style Wing
  • Glove Liner Material HPPE
  • Oil-Resistant No
  • Glove Back Material Goatskin
  • Series R-Hide
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Impact Force 9 kN
  • Colour High Visibility Yellow, Red, White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list