!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAN PROCESSES SIGN, PLASTIC, MOUNTING HOLES, 10 IN X 14 IN NOMINAL SIGN SIZE, WALL, SOLVE PROBLEMS AT THE SOURCE

LEAN PROCESSES SIGN, PLASTIC, MOUNTING HOLES, 10 IN X 14 IN NOMINAL SIGN SIZE, WALL, SOLVE PROBLEMS AT THE SOURCE

ZING

LEAN PROCESSES SIGN, PLASTIC, MOUNTING HOLES, 10 IN X 14 IN NOMINAL SIGN SIZE, WALL, SOLVE PROBLEMS AT THE SOURCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAN PROCESSES SIGN, PLASTIC, MOUNTING HOLES, 10 IN X 14 IN NOMINAL SIGN SIZE, WALL, SOLVE PROBLEMS AT THE SOURCE

LEAN PROCESSES SIGN, PLASTIC, MOUNTING HOLES, 10 IN X 14 IN NOMINAL SIGN SIZE, WALL, SOLVE PROBLEMS AT THE SOURCE

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.78 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG2182
  • Mfr. Model # 2182
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemLean Processes Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability5 to 7 yr
  • Depth1/8 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Included
  • Material PropertiesRigid
  • Maximum Viewing Distance - Favorable Conditions100 ft
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-30 Degrees F
  • Mounting Hole Dia.0.125 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy5 to 7 yr
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign Background ColourBlue, White
  • Sign HeaderLean@Work
  • Sign Header StyleText
  • Sign LegendSolve Problems at The Source
  • Sign Legend StyleText
  • Sign MaterialPlastic
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 10 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 120 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 50 ft
  • Minimum Application Temperature 40 Degrees F
  • Mirror Print Not Mirror Print
  • Mounting Pattern 4 Corner
  • OSHA Regulations OSHA 1910.145
  • Package Quantity 1
  • Product Type Lean Processes Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Traditional OSHA
  • Sign Header Background Colour Blue
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Thickness 0.065 in
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list