!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER KIT W HOSE 25 FT L/CORDS/PAIL/2 HOSE CLAMPS, 5 X 5 FT

ROOF LEAK DIVERTER KIT W HOSE 25 FT L/CORDS/PAIL/2 HOSE CLAMPS, 5 X 5 FT

CAN-ROSS

ROOF LEAK DIVERTER KIT W HOSE 25 FT L/CORDS/PAIL/2 HOSE CLAMPS, 5 X 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER KIT W HOSE 25 FT L/CORDS/PAIL/2 HOSE CLAMPS, 5 X 5 FT

ROOF LEAK DIVERTER KIT W HOSE 25 FT L/CORDS/PAIL/2 HOSE CLAMPS, 5 X 5 FT

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $720.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBLDK5X5
  • Mfr. Model # SBLDK5X5
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.08 lbs

Product Details

This roof leak diverter kit helps channel roof leaks away quickly. It includes a 5 x 5-foot diverter, 25-foot long hose, two hose clamps, bungee cords, and a catch pail.

Technical Specs

  • ItemLeak Diverter Kit
  • Diverter MaterialPolyethylene
  • Fabric Weight3.3 oz/sq ft
  • IncludesDiverter, Polypropylene Tubing, Bungee Cords and Fittings, Polyethylene Pail
  • Leak Diverter Hose IncludedYes
  • Leak Diverter Mounting StyleBungee Cords with Hooks
  • Length of Hose Included25 ft
  • Material Thickness3.3 oz
  • Net Weight8 lb
  • Number of Hooks Included4
  • Printed MessageNo Message
  • ShapeSquare
  • Thread Size3/8 in
  • UV ResistantNo
  • Diverter Colour Black
  • Diverter Type Ceiling Leak Diverter
  • Grommet Material Brass
  • Leak Diverter Application Ceiling
  • Leak Diverter Length 5 ft
  • Leak Diverter Width 5 ft
  • Manufacturer Warranty 1 yr
  • Mildew Resistant Yes
  • Number of Hanging Straps Included 4
  • Number of Leak Diverters Included 1
  • Series Spill Busters
  • Telescoping Pole Included No
  • Thread Type Threaded Bung
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list