!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEADS TEST

LEADS TEST

EXTECH

LEADS TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LEADS TEST

LEADS TEST

EXTECH

Clearance Price :
$24.21 / EACH

Your Price : $32.28 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTL805
  • Mfr. Model # TL805
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemTest Leads
  • For Use WithAny Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Maximum Voltage1,000 V
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Meter Connection TypeShrouded Banana Plug
  • Manufacturers Warranty Length6 mo
  • Wire Size18 AWG
  • StandardsCE, cULus
  • IncludesBlack Test Lead, Red Test Lead
  • Colour Code Black, Red
  • Length 3 1/4 ft
  • Number of Test Leads 2
  • Maximum Current 10 A
  • Features D-Shaped Finger Guards Allow Easy Access to Narrowly Spaced Test Points, Heavy-Duty Chromium Plated Brass Tips, 0.16 in (4mm) Long with Removable Category Control Tip Covers, Superflex Molded Strain Reliefs for Improved Cable Flexibility
  • Meter Connection End Size 4 mm
  • Wire Insulation PVC
  • Test End Termination Probe
  • Test End Material Brass
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list