!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD TEST W/BRASS TIPS

LEAD TEST W/BRASS TIPS

FLUKE

LEAD TEST W/BRASS TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD TEST W/BRASS TIPS

LEAD TEST W/BRASS TIPS

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTL71
  • Mfr. Model # TL71
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.26 lbs

Product Details

LEAD TEST W/BRASS TIPS

Technical Specs

  • ItemTest Leads
  • For Use WithClamp Meter, Digital Multimeter, Intrinsically Safe, mA Loop Calibrators, Multifunction Calibrators, Pressure Calibrators
  • Maximum Voltage1,000 V
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Meter Connection TypeRight Angle Shrouded Plug
  • Manufacturers Warranty Length1 yr
  • Wire InsulationSilicone
  • Test End TerminationProbe
  • Insulation MaterialSilicone
  • Colour Code Black, Red
  • Length 4 ft
  • Number of Test Leads 2
  • Maximum Current 10 A
  • Features Pair of Comfort Grip Probes with Right-Angle Test Leads, Wearguard Indicator Exposes Contrasting Color When Damaged
  • Meter Connection End Size 4 mm
  • Standards UL
  • Includes Pair of Protective Caps (Red and Black)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list