!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEAD-FREE PRESSURE GAUGE,FULL SCALE

LEAD-FREE PRESSURE GAUGE,FULL SCALE

WINTERS

LEAD-FREE PRESSURE GAUGE,FULL SCALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LEAD-FREE PRESSURE GAUGE,FULL SCALE

LEAD-FREE PRESSURE GAUGE,FULL SCALE

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPFQ713LF
  • Mfr. Model # PFQ713LF
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • ItemLead-Free Pressure Gauge
  • Accuracy ScaleFull Scale
  • ApplicationCompressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
  • Bezel Material304 Stainless Steel
  • Blowout Safety BackNo
  • Case ConstructionWelded Joint
  • Case Diameter3 917/1000 in
  • Cleaned for Oxygen ServiceNo
  • Dial Face MaterialAluminum
  • Field FillableNo
  • Gauge Case LiquidGlycerin
  • IP/NEMA RatingIP65
  • Includes Mounting HardwareNo
  • Lens MaterialPlastic
  • Manufacturer Warranty Length5 yr
  • Movement MaterialLead Free Brass
  • Non-SparkingNo
  • Panel-MountableNo
  • Pointer MaterialAluminum
  • Pressure Range TypePressure
  • Primary Scale Unitspsi
  • Process Connection LocationBottom
  • Process Connection TypeNPT
  • Removable BezelYes
  • Secondary Pressure Range0 to 1,400
  • Sensor MaterialPhosphor Bronze
  • SeriesPFQ-LF
  • StandardsASME, CRN
  • Accuracy +/-1.5%
  • Ambient Operating Temperature Range -4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
  • Bezel Gasket Material Silicone
  • Bezel Mounting Type Crimped
  • Case Colour Metallic
  • Case Depth 1.173 in
  • Gauge Case Material 304 Stainless Steel
  • Dial Colour White
  • Dry Dampening Feature None
  • Freeze Resistant Movement No
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Liquid-Filled Case Yes
  • Mounting Type Stem-Mount
  • Nominal Dial Size 4 in
  • Over-Pressure Limit 25%
  • Pointer Colour Black
  • Pressure Gauge Type Lead-Free Pressure Gauge
  • Primary Pressure Range 0 to 200
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Temperature Range -4 Degrees to 150 Degrees F
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Sensor Type Bourdon Tube
  • Socket Material Lead Free Brass
  • Vibration Resistance Liquid-Filled

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list