!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LBL YELLOW GLOSSY POLYESTER 4 IN.W

LBL YELLOW GLOSSY POLYESTER 4 IN.W

BRADY

LBL YELLOW GLOSSY POLYESTER 4 IN.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LBL YELLOW GLOSSY POLYESTER 4 IN.W

LBL YELLOW GLOSSY POLYESTER 4 IN.W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,283.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY64430
  • Mfr. Model # THTEP-174-593-.5YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • ItemLabel
  • Compatible Grainger Part Number22NA75, 2TYR3
  • Label ColourYellow
  • Label Height1"
  • Label Width4"
  • Printer Series CompatibilityThermal Transfer Printer
  • Material SeriesB-593
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
  • AdhesivePermanent
  • ApplicationRaised Panel Labels
  • Indoor/Outdoor UsageOutdoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.0256"
  • Maximum Service Temperature212 Degrees F
  • Secondary Label IncludedNo
  • StandardsASTM D 1000: ASTM D 2979: UL Recognized
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6007, R6007
  • Label Finish Gloss
  • Label Material Glossy Polyester B593
  • Labels per Roll 500
  • Adhesive Properties Permanent Adhesive
  • Recommended Ribbon IP-R6007, R6007
  • Product Type Labels
  • Adhesive Material Acrylic
  • Core Diameter 3"
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -4 Degrees F
  • Service Temperature Range -4 Degrees to 212 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list