!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAYOUT LASER KIT,5 BEAMS,RED

LAYOUT LASER KIT,5 BEAMS,RED

DEWALT

LAYOUT LASER KIT,5 BEAMS,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAYOUT LASER KIT,5 BEAMS,RED

LAYOUT LASER KIT,5 BEAMS,RED

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $439.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW085K
  • Mfr. Model # DW085K
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Laser Tool Product GroupingDot Lasers
  • Laser Usage EnvironmentExterior, Interior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots5
  • Laser ColourRed
  • Range w/Detector165 ft
  • Laser Class2
  • Visual/Audible IndicatorsFlashing Sequence for Out of Level
  • Plumb DownYes
  • Total Number of Vials0
  • Number of Level Vials0
  • Preset AngleNone
  • Thread Size1/4 in-20
  • Length5 1/4 in
  • Height4 3/4 in
  • Power Source(4) AA Batteries
  • Item Layout Laser Kit
  • Laser Projection Horizontal
  • Number of Beams 5
  • Number of Lines 0
  • Range w/o Detector 100 ft
  • Accuracy +/-1/8 in @ 30 ft
  • Auto Leveling Range +/-4 Degrees
  • Auto Shutoff No
  • Plumb Up Yes
  • Number of Plumb Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed Non-Rotating
  • Number of Scanning Modes 0
  • Width 2 1/4 in
  • Features Built In Magnetic Pivoting Bracket Mounts Metal Surfaces, Focused Laser Beam, Integrated Track Clearance Enables Bottom, Top Track Installation, Micro Adjust Knob, Overmolded Housing, Single Lever Power Switch Locks Pendulum In Off Position
  • Includes (4) AA Batteries, Kit Box
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list