!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT SECTION WIREWAY, 4 X 4 IN, 36 IN L, 14 GA GAUGE, 1, SCREW-ON COVER, STEEL

STRAIGHT SECTION WIREWAY, 4 X 4 IN, 36 IN L, 14 GA GAUGE, 1, SCREW-ON COVER, STEEL

HOFFMAN

STRAIGHT SECTION WIREWAY, 4 X 4 IN, 36 IN L, 14 GA GAUGE, 1, SCREW-ON COVER, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT SECTION WIREWAY, 4 X 4 IN, 36 IN L, 14 GA GAUGE, 1, SCREW-ON COVER, STEEL

STRAIGHT SECTION WIREWAY, 4 X 4 IN, 36 IN L, 14 GA GAUGE, 1, SCREW-ON COVER, STEEL

HOFFMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32FN19
  • Mfr. Model # F44T136GVP
  • UNSPSC # 39121204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.7 lbs

Product Details

This straight section wireway is made of steel, and is grey. In addition, it meets the standards for CSA C22.2 No. 26, cUL listed, File No. E27524, IEC 60529, UL 870. It has length of 36 inches, width of four inches, and a height of four inches.

Technical Specs

  • ItemStraight Section Wireway
  • Cover TypeFlat
  • MaterialSteel
  • Length36 in
  • Height4 in
  • Cover Locking StyleScrew
  • StandardsCSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
  • With Knockouts No
  • NEMA Rating 1
  • Finish Powder Coated
  • Width 4 in
  • Colour Grey
  • Gauge 14 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list