!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAUNDRY SORTER, 3-COMPARTMENT

LAUNDRY SORTER, 3-COMPARTMENT

HONEY-CAN-DO

LAUNDRY SORTER, 3-COMPARTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAUNDRY SORTER, 3-COMPARTMENT

LAUNDRY SORTER, 3-COMPARTMENT

HONEY-CAN-DO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15V320
  • Mfr. Model # SRT-01641
  • UNSPSC # 52141605
  • CATALOGUE PAGE # 735
  • Shipping Weight 8.15 lbs

Technical Specs

  • ItemHamper
  • Bag Height33 in
  • Bag MaterialPolyester Mesh
  • Bag Width15 in
  • Frame MaterialSteel
  • Number of Bag Receptacles3
  • Overall Length31 in
  • Product TypeHamper
  • Weight Capacity40 lb
  • AssemblyUnassembled
  • Includes CastersCasters Included
  • ShapeRectangle
  • Bag Color Black
  • Bag Length 31 in
  • Bag Style Removable Bag
  • Caster Configuration (4) Swivel
  • Includes Metal Handles
  • Overall Height 33 in
  • Overall Width 15 in
  • Total Volume 1 cu ft
  • Caster Diameter 2 in
  • Caster Material Plastic
  • Number of Bags Included 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list