!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE AREA LIGHTING SYSTEM, 1 LAMP HEAD, LUMENS 5300 (HIGH)/2800 (LOW), 1.2 TO 2.4 W, YELLOW

REMOTE AREA LIGHTING SYSTEM, 1 LAMP HEAD, LUMENS 5300 (HIGH)/2800 (LOW), 1.2 TO 2.4 W, YELLOW

PELICAN

REMOTE AREA LIGHTING SYSTEM, 1 LAMP HEAD, LUMENS 5300 (HIGH)/2800 (LOW), 1.2 TO 2.4 W, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE AREA LIGHTING SYSTEM, 1 LAMP HEAD, LUMENS 5300 (HIGH)/2800 (LOW), 1.2 TO 2.4 W, YELLOW

REMOTE AREA LIGHTING SYSTEM, 1 LAMP HEAD, LUMENS 5300 (HIGH)/2800 (LOW), 1.2 TO 2.4 W, YELLOW

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,195.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9440YW
  • Mfr. Model # 9440
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Product Details

This remote area lighting system has a NiMH rechargeable battery and lumens of 5,300 (high) and 2,800 (low). Its extended height is 86.25 inches and it has a 120-degree beam spread. It is yellow in colour and has one lamp head. Its lamp wattage is 1.2 to 2.4 watts and its IP rating is 54. It includes a light, shoulder strap, and a 110V charger.

Technical Specs

  • ItemTemporary Job Site Light
  • Battery ChemistryLithium-Ion
  • Maximum Brightness12,000 lm
  • Operating Voltage14V DC
  • Number of Lamp Heads1
  • Frame ColourYellow
  • IP RatingIP65
  • Includes BulbBuilt-In
  • Brightness Levels12,000 lm
  • Cord DesignationSJTW
  • Frame MaterialPolypropylene
  • Head MaterialABS, Polycarbonate
  • Includes BatteriesYes
  • Lamp GuardPolypropylene
  • Light DistributionFlood
  • Number of Cord Wires16
  • RechargeableYes
  • Run Time Levels8 hr
  • Wattage45 W
  • Power Source Battery, Corded
  • Maximum Run Time 8 hr
  • Number of Brightness Levels 1
  • Lighting Technology LED
  • Mount Type Floor Stand
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 85 in
  • Battery Size Sealed
  • Charging Time 3.75 hr
  • Cord Wire Gauge 16 AWG
  • Head Colour Yellow
  • Includes Adjustable Carrying Strap
  • Job Light Type Tripod Light
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Height 85 in
  • Replacement Bulb Part Number No
  • Standards CE, RoHS Compliant
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list